Square D
Molded Case Circuit Breaker, 45 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series
- Zoro #: G6528109
- Mfr #: BJA36045
Hover or click to zoom Tap to zoom
Key Features
- Item: Molded Case Circuit Breaker
- AC Voltage Rating: 690V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 100kA at 120/240V AC
- Terminal Connection: Al Mechanical Lug OFF End, I-Line ON End
- Series: BJA
- Number of Poles: 3
- Circuit Breaker Actuator: Toggle
$1,530.00
10% off
$1,365.18
Subtotal: $1,365.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Square D #BJA36045 Specifications
- Zoro #: G6528109
- Mfr #: BJA36045
- UPC #: 785901010920
- Item: Molded Case Circuit Breaker
- Amps: 45 A
- AC Voltage Rating: 690V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 100kA at 120/240V AC
- Terminal Connection: Al Mechanical Lug OFF End, I-Line ON End
- Series: BJA
- Number of Poles: 3
- Circuit Breaker Actuator: Toggle
- Frame Size: 125A/BJ
- Circuit Breaker Mounting Style: I-Line
- Circuit Breaker Type: Standard
- Standards: CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
- Min. Wire Size: 14 AWG
- Instantaneous Trip: Fixed
- For Use With: Electrical Distribution Equipment, Industrial Control Panels
- Width: 3.19 in
- Depth: 3.5 in
- Mounting: Clip-On
- Phase Connection: ABC
- Max. Wire Size: 2 AWG
- Phase: 3
- Trip Type: Thermal Magnetic
- Height: 5.39 in
- Min. Operating Temp.: -13 Degrees F
- Max. Operating Temp.: 158 Degrees F
- Country of Origin (subject to change): Mexico
Description
Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 690V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJA, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BJ, Circuit Breaker Mounting Style I-Line, Height 5.39 in
Restrictions and Compliance
- Hazardous material
Reviews of Square D #BJA36045
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SQUARE D Molded Case Circuit Breaker, 110 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36110
- SQUARE D Molded Case Circuit Breaker, 60 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36060
- SQUARE D Molded Case Circuit Breaker, 40 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36040
- SQUARE D PowerPact J-Frame breaker, thermal-magne JDF36200SN
- SQUARE D Molded Case Circuit Breaker, 125, 600VAC, 3 Pole HJA36125
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, I-Line Mounting Style, JG Series JGA36250
- SQUARE D Molded Case Circuit Breaker, 60 A, 600V AC, 2 Pole, I-Line Mounting Style, HG Series HGA260602
- SQUARE D Molded Case Circuit Breaker, 70, 240VAC, 3 Pole, QB Series QBL32070
- SQUARE D Miniature Circuit Breaker, 125 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24125
- DAYTON IEC Supplementary Protector, 50 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 B50/3 Series 5ZUU9
- GE Molded Case Circuit Breaker, 25 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TED Series TED113025WL
- Square D Circuit Breakers