Skip to Main Content
customer-service Help
Square D

Molded Case Circuit Breaker, 45 A, 690V AC, 3 Pole, Unit Mount Mounting Style, BJL Series

Square D Molded Case Circuit Breaker,  45 A,  690V AC,  3 Pole,  Unit Mount Mounting Style,  BJL Series BJL36045
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,020.00
  • Item: Molded Case Circuit Breaker
  • Amps: 45 A
  • AC Voltage Rating: 690V AC
See full product details
This item ships free.
Total: $1,020.00

Square D #BJL36045 Specifications

  • Item: Molded Case Circuit Breaker
  • Amps: 45 A
  • AC Voltage Rating: 690V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 100kA at 120/240V AC
  • Terminal Connection: Everlink Lug Both Ends
  • Series: BJL
  • Number of Poles: 3
  • Circuit Breaker Actuator: Toggle
  • Frame Size: 125A/BJ
  • Circuit Breaker Mounting Style: Unit Mount
  • Circuit Breaker Type: Standard
  • Standards: CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
  • For Use With: Electrical Distribution Equipment, Industrial Control Panels
  • Max. Wire Size: 2 AWG, 3 AWG
  • Instantaneous Trip: Fixed
  • Phase Connection: ABC
  • Trip Type: Thermal Magnetic
  • Width: 3.19 in
  • Depth: 3.15 in
  • Phase: 3
  • Min. Wire Size: 14 AWG, 6 AWG
  • Height: 5.39 in
  • Mounting: Clip-On
  • Min. Operating Temp.: -13 Degrees F
  • Max. Operating Temp.: 158 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 690V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BJ, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in

Restrictions and Compliance

Hazardous material

Reviews of Square D #BJL36045