Molded Case Circuit Breaker, FAL Series, 40, 2 Pole, 480VAC (Discontinued)
- Mfr # FAL24040
- Zoro # G0844265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FAL24040
Zoro #
G0844265
UPC #
785901254911
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
FAL
Amps
40
Number of Poles
2
AC Voltage Rating
480VAC
Description
Molded Case Circuit Breaker 480V 40A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.