customer-service Help
Square D

Molded Case Circuit Breaker, 500 A, 600V AC, 2 Pole, Lug In/Lug Out Mounting Style, MJ Series

Square D Molded Case Circuit Breaker,  500 A,  600V AC,  2 Pole,  Lug In/Lug Out Mounting Style,  MJ Series MJL26500
Hover or click to zoom Tap to zoom
$10,305.00
  • Item: Molded Case Circuit Breaker
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
See full product details
This item ships free.

Total: $10,305.00

Square D #MJL26500 Specifications

  • Item: Molded Case Circuit Breaker
  • Amps: 500 A
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 25kA at 600V AC
  • Terminal Connection: Box Lug
  • Series: MJ
  • Number of Poles: 2
  • Circuit Breaker Actuator: Toggle
  • Frame Size: 800A/M
  • Circuit Breaker Mounting Style: Lug In/Lug Out
  • Circuit Breaker Type: Standard
  • Standards: BS, CCC, CEI, CSA Certified, Federal Specification W-C-375B/GEN, IEC, NEMA, NMX, UL Listed, UNE, UTE, VDE
  • Phase: 1
  • High Amp Trip Setting: 5,000 A
  • Low Amp Trip Setting: 1,000 A
  • Min. Wire Size: 3/0 AWG
  • Instantaneous Trip: Adjustable
  • Trip Type: Electronic
  • Mounting: Lug In/Lug Out
  • Phase Connection: CBA
  • For Use With: Equipment Gear
  • Height: 12.9 in
  • Max. Wire Size: 500 MCM
  • Width: 8.3 in
  • Depth: 8.1 in
  • Country of Origin (subject to change): United States

Description

Molded Case Circuit Breaker, 500 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With Equipment Gear, Series MJ, High Amp Trip Setting 5,000 A, Low Amp Trip Setting 1,000 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase 1, Instantaneous Trip Adjustable, Phase Connection CBA, Frame Size 800A/M, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in, Width 8.3 in

Reviews of Square D #MJL26500