Square D
Molded Case Circuit Breaker, 70 A, 525V AC, 2 Pole, I-Line Mounting Style, BDA Series
- Zoro #: G6322248
- Mfr #: BDA260701
Hover or click to zoom Tap to zoom
$972.20
28% off
$693.21
- Item: Molded Case Circuit Breaker
- Amps: 70 A
- AC Voltage Rating: 525V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $693.21
Square D #BDA260701 Specifications
- Zoro #: G6322248
- Mfr #: BDA260701
- Item: Molded Case Circuit Breaker
- Amps: 70 A
- AC Voltage Rating: 525V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 25kA at 277/408V AC
- Terminal Connection: Al Mechanical Lug OFF End, I-Line ON End
- Series: BDA
- Number of Poles: 2
- Circuit Breaker Actuator: Toggle
- Frame Size: 125A/BD
- Circuit Breaker Mounting Style: I-Line
- Circuit Breaker Type: Standard
- Standards: CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
- Mounting: I-Line
- For Use With: Electrical Distribution Equipment, Industrial Control Panels
- Width: 2.13 in
- Trip Type: Thermal Magnetic
- Phase: 1
- Height: 5.39 in
- Phase Connection: AB
- Min. Wire Size: 14 AWG
- Instantaneous Trip: Fixed
- Depth: 3.5 in
- Max. Wire Size: 2 AWG
- Min. Operating Temp.: -13 Degrees F
- Max. Operating Temp.: 158 Degrees F
- Country of Origin (subject to change): Mexico
Description
Molded Case Circuit Breaker, 70 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 5.39 in
Restrictions and Compliance
- Hazardous material
Reviews of Square D #BDA260701
Explore more
- SQUARE D Miniature Circuit Breaker, 20, 240VAC, 1 Pole, QO Series QO3020
- SQUARE D Molded Case Circuit Breaker, 300, 600VAC, 3 Pole, LAL Series LAL363001021
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB320SWN
- SQUARE D Molded Case Circuit Breaker, 45 A, 240V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA160451
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO270VH
- SQUARE D PowerPact J-Frame breaker, I-Line, therm JDA262004
- SQUARE D PowerPact J-Frame breaker, I-Line, therm JGA36225SA
- SQUARE D Molded Case Circuit Breaker, 50, 600VAC, 3 Pole HJL36050
- SQUARE D Molded Case Circuit Breaker, 110 A, 240V AC, 2 Pole, I-Line Mounting Style, QD Series QDA221102
- EATON IEC Miniature Circuit Breaker, 32 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D32/3-NA
- Square D Circuit Breakers