Square D
Molded Case Circuit Breaker, 80 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series
- Mfr # BDL16080
- Zoro # G6544312
$320.99
/ea
Subtotal: $320.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 240V AC
- DC Voltage Rating Not Rated
- Curve Type B
- Max. AIR Rating 25kA at 277/408V AC
- Terminal Connection Everlink Lug Both Ends
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Molded Case Circuit Breaker, 20 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16020
- SQUARE D Molded Case Circuit Breaker, 15 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16015
- SQUARE D Molded Case Circuit Breaker, 50 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16050
- SQUARE D Molded Case Circuit Breaker, 450 A, 600V AC, 3 Pole, Lug In/Lug Out Mounting Style, MG Series MGL36450
- SQUARE D Molded Case Circuit Breaker, 110 A, 690V AC, 2 Pole, Unit Mount Mounting Style, BJL Series BJL26110LU
- SQUARE D Molded Case Circuit Breaker, 400, 600VAC, 3 Pole, Unit Mount Mounting Style, LHL Series LHL26400
- SQUARE D Molded Case Circuit Breaker, 25 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36025LU
- SQUARE D Miniature Circuit Breaker, 70 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34070SA
- SQUARE D Miniature Circuit Breaker, 35 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24035
- SQUARE D 40A DP Circuit Breaker QO240C
- SQUARE D Circuit Brkr, PowerPact H, thermal magne, 90 A, 690V AC, 3 Pole, Unit Mount Busbar Mounting Style HGF36090
- Square D Circuit Breakers