Shop Alternate Products
This Product is Discontinued
Square D
Molded Case Circuit Breaker, 80 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series (Discontinued)
Mfr # BGA260801
Zoro # G6575377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series BGA
- Amps 80 A
- Number of Poles 2
- AC Voltage Rating 525V AC
- Circuit Breaker Type Standard