Square D

Molded Case Circuit Breaker, 80 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series


$1,539.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series BJA
  • Number of Poles 3
  • AC Voltage Rating 690V AC
  • Circuit Breaker Type Standard
  • Phase Three
See all product information