Square D

Molded Case Circuit Breaker, 90 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series


$825.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Amps 90 A
  • AC Voltage Rating 525V AC
  • DC Voltage Rating Not Rated
  • Curve Type B
  • Max. AIR Rating 25kA at 277/408V AC
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us