This item is Discontinued.

Square D Molded Case Circuit Breaker, BJA Series, 125A, 1 Pole, 347/600V AC, 100kA at 240V AC BJA161251

Molded Case Circuit Breaker, BJA Series, 125A, 1 Pole, 347/600V AC, 100kA at 240V AC (Discontinued)

  • Mfr # BJA161251
  • Zoro # G6523008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJA161251
Zoro #
G6523008
UPC #
785901057192
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
1.06 in
Depth
3.5 in
Height
5.39 in
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
BJA
Amps
125A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
I-Line, Lug
Phase Connection
A
DC Voltage Rating
125V DC
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F
Mounting
Clip-On

Description

Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BJ, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.