Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HDL Series, 80A, 3 Pole, 600V AC, 25kA at 240V AC
Mfr # HDL36080
Zoro # G3495143
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HDL
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HDL36080
- Zoro # G3495143
- UPC # 785901623168
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HD |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Max. Wire Size | 3 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With -, Series HD, High Amp Trip Setting 1,450 A, Low Amp Trip Setting 800 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 150A/HD, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.12 in, Depth 4.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- SQUARE D Molded Case Circuit Breaker, HDL Series, 125A, 3 Pole, 600V AC, 25kA at 240V AC (HDL36125)
- SQUARE D Molded Case Circuit Breaker, HDL Series, 40A, 3 Pole, 600V AC, 25kA at 240V AC (HDL36040)
- SQUARE D Molded Case Circuit Breaker, HDL Series, 70A, 3 Pole, 600V AC, 25kA at 240V AC (HDL36070)
- SQUARE D Miniature Circuit Breaker, QOB Series, 25A, 1 Pole, 120/240V AC, 10kA at 120/240V AC (QOB125)
- SQUARE D Molded Case Circuit Breaker, QBL Series, 150A, 3 Pole, 240V AC, 10kA at 240V AC (QBL32150)
- SQUARE D Molded Case Circuit Breaker, QBL Series, 125A, 3 Pole, 240V AC, 10kA at 240V AC (QBL32125)
- SQUARE D Miniature Circuit Breaker, QO Series, 80A, 3 Pole, 120/240V AC, 10kA at 120/240V AC (QO3801021)
- Square D Circuit Breakers