THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3P Standard Bolt On Circuit Breaker 60A 240VAC

SQUARE D| Zoro #: G2179843| Mfr #: QOB300

$235.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: QOB
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179843 Mfr #: QOB300
Terminal Connection: LugSeries: QOB
Number of Poles: 3Amps: 60
Circuit Breaker Type: StandardWidth: 2.25"
Length: 3.50"Frame Size: 100A/QO
Depth: 2.91"Min. Wire Size: 8 AWG
For Use With: Square D NQOD PanelboardsMax. Wire Size: 2 AWG
DC Voltage Rating: 48VDCItem: Molded Case Switch
AC Voltage Rating: 240VACStandards: UL listed, CSA certified
Country of Origin (subject to change): Multiple

Description

Molded Case Switch, 60 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With Square D NQOD Panelboards, Series QOB, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 100A/QO, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.50 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified

Reviews