SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NEMA CB Starter, Size 1, 120V Coil, 1 Enc

SQUARE D| Zoro #: G1886787| Mfr #: 8539SCG44V81AFF4P1TX11

$2625.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pilot Light: Red: OnNEMA Size: 1Auxiliary Contact Form: 1NO/1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886787 Mfr #: 8539SCG44V81AFF4P1TX11
Pilot Light: Red: OnNEMA Size: 1
Auxiliary Contact Form: 1NO/1NCAmps AC: 27
Operator Function: Start/StopOperator: Push Button
HP @ 3 Phase - 480V: 10Overload Relay Amp Setting: Melting Alloy
Trip Class: 20Max. Motor Voltage: 600VAC
Standards: ULCoil Volts: 120VAC
Control Transformer Voltage: 480VAC Primary, 120VAC SecondaryThermal Unit Code: D1
Control Transformer: YesHeight: 22-1/2"
Depth: 8-11/32"Short Circuit Protection: Motor Circuit Protector
Item: NEMA Circuit Breaker Combination StarterHz: 50/60
Width: 9-1/2"HP @ 3 Phase - 240V: 7.5
Enclosure NEMA Rating: 12Country of Origin (subject to change): Mexico

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator Push Button, Operator Function Start/Stop, Enclosure NEMA Rating 12, Short Circuit Protection Motor Circuit Protector, Auxiliary Contact Form 1NO/1NC, Overload Relay Amp Setting Melting Alloy, Trip Class 20, Pilot Light Red: On, Control Transformer Yes, Control Transformer Voltage 480VAC Primary, 120VAC Secondary, 7.5 HP @ 3 Phase - 240V, 10 HP @ 3 Phase - 480V, Hz 50/60

Reviews