NEMA CB Starter, Size 2, 120V Coil, 1 Enc

SQUARE D| Zoro #: G1963236| Mfr #: 8539SDG43V02S

$1990.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: D4NEMA Size: 2Auxiliary Contact Form: No Auxiliary Contacts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963236 Mfr #: 8539SDG43V02S
Thermal Unit Code: D4NEMA Size: 2
Auxiliary Contact Form: No Auxiliary ContactsControl Transformer: No
Amps AC: 45Pilot Light: No
Height: 26"Standards: UL
Short Circuit Protection: Motor Circuit ProtectorItem: NEMA Circuit Breaker Combination Starter
Operator: NoHP @ 3 Phase - 480V: 25
Overload Relay Amp Setting: Melting AlloyTrip Class: 20
Hz: 50/60Coil Volts: 120VAC
Width: 10-1/2"Max. Motor Voltage: 600VAC
HP @ 3 Phase - 240V: 10Depth: 9-19/32"
Enclosure NEMA Rating: 1Country of Origin (subject to change): Mexico

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator No, Enclosure NEMA Rating 1, Short Circuit Protection Motor Circuit Protector, Auxiliary Contact Form No Auxiliary Contacts, Overload Relay Amp Setting Melting Alloy, Trip Class 20, Pilot Light No, Control Transformer No, 10 HP @ 3 Phase - 240V, 25 HP @ 3 Phase - 480V, Hz 50/60, Height 26 In., Width 10-1/2 In., Depth 9-19/32 In., Standards UL

Reviews