NEMA CB Starter, Size 2, 120V Coil, 1 Enc

SQUARE D| Zoro #: G1279503| Mfr #: 8539SDG43V81AFF4P1TX11

$3385.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 120VAC
Pilot Light: Red: On
Overload Relay Amp Setting: Aleacin de Fusin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279503 Mfr #: 8539SDG43V81AFF4P1TX11
Coil Volts: 120VACPilot Light: Red: On
Overload Relay Amp Setting: Aleacin de FusinHP @ 3 Phase - 240V: 10
Max. Motor Voltage: 600VACOperator: Push Button
Width: 10-1/2"Control Transformer Voltage: 480VAC Primary, 120VAC Secondary
Hz: 50/60Height: 26"
NEMA Size: 2Auxiliary Contact Form: 1NO/1NC
Thermal Unit Code: D4HP @ 3 Phase - 480V: 25
Depth: 9-19/32"Control Transformer: Yes
Amps AC: 45Enclosure NEMA Rating: 12
Trip Class: 20Standards: UL
Short Circuit Protection: Motor Circuit ProtectorItem: NEMA Circuit Breaker Combination Starter
Operator Function: Start/StopCountry of Origin (subject to change): Mexico

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator Push Button, Operator Function Start/Stop, NEMA Enclosure Type 1, Short Circuit Protection Motor Circuit Protector, Auxiliary Contact Form 1NO/1NC, Overload Relay Amp Setting Melting Alloy, Trip Class 20, Pilot Light Red: On, Control Transformer Yes, Control Transformer Voltage 480VAC Primary, 120VAC Secondary, 10 HP @ 3 Phase - 240V, 25 HP @ 3 Phase - 480V, Hz 50/60

Reviews