KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA CB Starter, Size 3, 120V Coil, 1 Enc

SQUARE D| Zoro #: G0667545| Mfr #: 8539SEG42V02S

$2730.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15-1/4"
Amps AC: 90
HP @ 3 Phase - 240V: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667545 Mfr #: 8539SEG42V02S
Width: 15-1/4"Amps AC: 90
HP @ 3 Phase - 240V: 30Thermal Unit Code: D5
Max. Motor Voltage: 600VACTrip Class: 20
NEMA Size: 3Pilot Light: No
Auxiliary Contact Form: No Auxiliary ContactsHz: 50/60
Item: NEMA Circuit Breaker Combination StarterEnclosure NEMA Rating: 1
Operator: NoDepth: 10-19/32"
Control Transformer: NoHP @ 3 Phase - 480V: 50
Height: 42"Coil Volts: 120VAC
Short Circuit Protection: Motor Circuit ProtectorStandards: UL
Overload Relay Amp Setting: Melting alloyCountry of Origin (subject to change): Multiple

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 3, Amps AC 90, Coil Volts 120VAC, Max. Motor Voltage 600VAC, Operator No, Enclosure NEMA Rating 1, Short Circuit Protection Motor Circuit Protector, Auxiliary Contact Form No Auxiliary Contacts, Overload Relay Amp Setting Melting Alloy, Trip Class 20, Pilot Light No, Control Transformer No, 30 HP @ 3 Phase - 240V, 50 HP @ 3 Phase - 480V, Hz 50/60, Height 42 In., Width 15-1/4 In., Depth 10-19/32 In., Standards UL

Reviews