NEMA Control Relay, 12NO, 480VAC, 10A

SQUARE D| Zoro #: G0257056| Mfr #: 8501XO1200V06

$349.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Material: Silver Cadmium Oxide
Coil Volts: 480VAC
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257056 Mfr #: 8501XO1200V06
Contact Material: Silver Cadmium OxideCoil Volts: 480VAC
Mounting: PanelFeatures: Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
Coil Rating: 148VA Inrush, 23VA SealedContact Amp Rating (Resistive): 10A
Response Time: Pick Up: 15 msec, Drop Out: 16 msecAccessory Group: D
Standards: UL, CSA, CEHz: 60
Item: NEMA Control RelayContact Form: 12NO
Country of Origin (subject to change): Multiple

Description

NEMA Control Relay, 12NO Contact Form, 480VAC Coil Volts, Contact Amp Rating (Resistive) 10A, Panel Mounting, Contact Material Silver Cadmium Oxide, Coil Rating 148VA Inrush, 23VA Sealed, Hz 60, Response Time Pick Up: 15 msec, Drop Out: 16 msec, Accessory Group D, Features Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil

Reviews