KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Control Relay, 6NO, 480VAC, 10A

SQUARE D| Zoro #: G1645795| Mfr #: 8501XO60V06

$218.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Contact Material: Silver Cadmium Oxide
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645795 Mfr #: 8501XO60V06
Contact Amp Rating (Resistive): 10AContact Material: Silver Cadmium Oxide
Mounting: PanelResponse Time: Pick Up: 15 msec, Drop Out: 16 msec
Hz: 60Accessory Group: B
Item: NEMA Control RelayCoil Rating: 148VA Inrush, 23VA Sealed
Features: Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable CoilContact Form: 6NO
Coil Volts: 480VACStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

NEMA Control Relay, 6NO Contact Form, 480VAC Coil Volts, Contact Amp Rating (Resistive) 10A, Panel Mounting, Contact Material Silver Cadmium Oxide, Coil Rating 148VA Inrush, 23VA Sealed, Hz 60, Response Time Pick Up: 15 msec, Drop Out: 16 msec, Accessory Group B, Features Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil

Reviews