NEMA Fusible Str, Size 1,120V Coil, 1 Enc (Discontinued)
- Mfr # 8538SCG14V02ES
- Zoro # G7627444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8538SCG14V02ES
Zoro #
G7627444
UPC #
785901104193
Country of Origin
Mexico
Dimensions
NEMA Size
1
Details
Item
NEMA Fusible Combination Starter
Amps AC
27
Max. Motor Voltage
600V AC
Coil Volts
110/120V AC
Fuse Clip Type
Class H
Enclosure NEMA Rating
1
Short Circuit Protection
30A
Overload Relay Amp Setting
Melting Alloy
Operator
No
Pilot Light
No
Control Transformer
No
Hz
60/50
HP @ 3 Phase - 480V
10 hp
Thermal Unit Code
Relay
Standards
CSA, UL
Description
NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 27, Max. Motor Voltage 600V AC, Coil Volts 110/120V AC, Fuse Clip Type Class H, Enclosure NEMA Rating 1, Short Circuit Protection 30A, Overload Relay Amp Setting Melting Alloy, Operator No, Pilot Light No, Control Transformer No, HP @ 3 Phase - 480V 10 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.