KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Fusible Str, Size 1, 120V Coil, 1 Enc

SQUARE D| Zoro #: G1214805| Mfr #: 8538SCG14V81AFF4P1TX11

$1894.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 27
HP @ 3 Phase - 240V: 7.5
Thermal Unit Code: D1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214805 Mfr #: 8538SCG14V81AFF4P1TX11
Amps AC: 27HP @ 3 Phase - 240V: 7.5
Thermal Unit Code: D1Max. Motor Voltage: 600VAC
Short Circuit Protection: 30ANEMA Size: 1
Pilot Light: Red: OnAuxiliary Contact Form: 1NO/1NC
Control Transformer Voltage: 480VAC Primary, 120VAC SecondaryItem: NEMA Fusible Combination Starter
Enclosure NEMA Rating: 1Operator: Push Button
Control Transformer: YesHP @ 3 Phase - 480V: 10
Operator Function: Start/StopHz: 50/60
Coil Volts: 120VACFuse Clip Type: Class H and K
Standards: ULOverload Relay Amp Setting: Melting alloy
Country of Origin (subject to change): Mexico

Description

NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 27, Max. Motor Voltage 600VAC, Coil Volts 120VAC, Fuse Clip Type Class H and K, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection 30A, Overload Relay Amp Setting Melting Alloy, Push Button Operator, Operator Function Start/Stop, Pilot Light Red: On, Control Transformer Yes, 480VAC Primary, 120VAC Secondary Control Transformer Voltage, 7.5 HP @ 3 Phase - 240V, 10 HP @ 3 Phase - 480V

Reviews