NEMA Fusible Str, Size 2, 120V Coil, 12 Enc

SQUARE D| Zoro #: G1494141| Mfr #: 8538SDA24V81AFF4P1TX11

$3707.38 /ea

This item ships free. Details.Standard ground shipping.
Thermal Unit Code: D4HP @ 3 Phase - 480V: 25Enclosure NEMA Rating: 12
Save 15%. Sign up for Z-mail.


Zoro #: G1494141 Mfr #: 8538SDA24V81AFF4P1TX11
Thermal Unit Code: D4HP @ 3 Phase - 480V: 25
Enclosure NEMA Rating: 12Coil Volts: 120VAC
Pilot Light: Red: OnFuse Clip Type: Class H and K
Hz: 50/60Overload Relay Amp Setting: Melting alloy
HP @ 3 Phase - 240V: 15Standards: UL
Max. Motor Voltage: 600VACOperator: Push Button
Short Circuit Protection: 60AControl Transformer Voltage: 480VAC Primary, 120VAC Secondary
NEMA Size: 2Amps AC: 45
Control Transformer: YesItem: NEMA Fusible Combination Starter
Operator Function: Start/StopAuxiliary Contact Form: 1NO/1NC
Country of Origin (subject to change): Mexico


NEMA Fusible Combination Starter, NEMA Size 2, Amps AC 45, Max. Motor Voltage 600VAC, Coil Volts 120VAC, Fuse Clip Type Class H and K, NEMA Enclosure Type 12, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection 60A, Overload Relay Amp Setting Melting Alloy, Push Button Operator, Operator Function Start/Stop, Pilot Light Red: On, Control Transformer Yes, 480VAC Primary, 120VAC Secondary Control Transformer Voltage, 25 HP @ 3 Phase - 480V