NEMA Magnetic Coil

SQUARE D| Zoro #: G1187654| Mfr #: 9998SAC65

$89.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement Coil
Starter Size: 00
Coil Volts: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187654 Mfr #: 9998SAC65
Item: Replacement CoilStarter Size: 00
Coil Volts: 600VACContactor Type: NEMA
For Use With: SA Series BHz: 60
VA Rating: 165Country of Origin (subject to change): Multiple

Description

Magnetic Coil for SA Series B Starters, Size 00, 600 volts

Reviews