KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Contactor, 27A, 120VAC, NEMA1

SQUARE D| Zoro #: G1278444| Mfr #: 8502SCO2V02S

$258.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.22"
HP @ 3 Phase - 240V: 7-1/2
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278444 Mfr #: 8502SCO2V02S
Width: 3.22"HP @ 3 Phase - 240V: 7-1/2
Action: NonreversingNEMA Size: 1
Hz: 50/60HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: NEMA Magnetic Contactor
HP @ 3 Phase - 208V: 7-1/2Depth: 4.22"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 10
Height: 4.34"Full Load Amps: 27
Coil Volts: 120VACFrame / Series / Class / Code: Class 8502
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, Full Load Amps 27, Coil Volts 120VAC, NEMA Contactor Size 1, Reversing No, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews