KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Contactor, 45A, 120VAC, NEMA2

SQUARE D| Zoro #: G1269222| Mfr #: 8502SDG2V02S

$424.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.03''
HP @ 3 Phase - 240V: 15
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269222 Mfr #: 8502SDG2V02S
Width: 6.03''HP @ 3 Phase - 240V: 15
Action: NonreversingNEMA Size: 2
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: NEMA Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 7.81"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 25
Height: 12.69"Full Load Amps: 45
Coil Volts: 120VACFrame / Series / Class / Code: Class 8502
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, Full Load Amps 45, Coil Volts 120VAC, NEMA Contactor Size 2, Reversing No, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, HP @ 3 Phase - 575V 25, Number of Poles 3, Enclosure NEMA Rating 1, Hz 50/60, Height 12.69 In., Width 6.03'', Depth 7.81 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews