NEMA Magnetic Contactor, 45A, 208VAC, NEMA2

SQUARE D| Zoro #: G1054663| Mfr #: 8502SDO1V08

$665.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60
Coil Volts: 208VAC
Frame / Series / Class / Code: Class 8502
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054663 Mfr #: 8502SDO1V08
Hz: 50/60Coil Volts: 208VAC
Frame / Series / Class / Code: Class 8502Depth: 4.94"
Width: 4.31"Enclosure NEMA Rating: No Enclosure
Action: NonreversingHP @ 1 Phase - 240V:
Number of Poles: 2Full Load Amps: 45
HP @ 1 Phase - 120V: 3Item: NEMA Magnetic Contactor
Height: 5.13"NEMA Size: 2
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, 45 Full Load Amps, 208VAC Coil Volts, Enclosure NEMA Rating No Enclosure, NEMA Size 2, Nonreversing Action, Number of Poles 2, Hz 50/60, 3 HP @ 1 Phase - 120V, 7.5 HP @ 1 Phase - 240V, Height 5.13 In., Width 4.31 In., Depth 4.94 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews