NEMA Magnetic Contactor, 45A, 480VAC, NEMA2

SQUARE D| Zoro #: G1929706| Mfr #: 8502SDO1V06

$662.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.31"
Action: Nonreversing
NEMA Size: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929706 Mfr #: 8502SDO1V06
Width: 4.31"Action: Nonreversing
NEMA Size: 2Hz: 50/60
Number of Poles: 2Item: NEMA Magnetic Contactor
Enclosure NEMA Rating: No EnclosureHP @ 1 Phase - 240V:
HP @ 1 Phase - 120V: 3Height: 5.13"
Full Load Amps: 45Coil Volts: 480VAC
Frame / Series / Class / Code: Class 8502Standards: UL, CSA
Depth: 4.94"Country of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, 45 Full Load Amps, 480VAC Coil Volts, Enclosure NEMA Rating No Enclosure, NEMA Size 2, Nonreversing Action, Number of Poles 2, Hz 50/60, 3 HP @ 1 Phase - 120V, 7.5 HP @ 1 Phase - 240V, Height 5.13 In., Width 4.31 In., Depth 4.94 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews