BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

SQUARE D| Zoro #: G0920875| Mfr #: 8502SDO2V06

$750.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 2Action: Non-ReversingFrame / Series / Class / Code: Class 8502
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920875 Mfr #: 8502SDO2V06
NEMA Size: 2Action: Non-Reversing
Frame / Series / Class / Code: Class 8502HP @ 3 Phase - 208V: 10
Height: 5.13"Full Load Amps: 45
Depth: 4.94"Item: Magnetic Contactor
HP @ 3 Phase - 480V: 25Hz: 50/60
Coil Volts: 480VACWidth: 4.31"
Number of Poles: 3HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 240V: 15Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Contactor, Full Load Amps 45, Coil Volts 480VAC, NEMA Contactor Size 2, Reversing No, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, HP @ 3 Phase - 575V 25, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 5.13 In., Width 4.31 In., Depth 4.94 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews