KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Contactor, 90A, 120VAC, NEMA3

SQUARE D| Zoro #: G0851995| Mfr #: 8502SEO2V02S

$837.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.47"
HP @ 3 Phase - 240V: 30
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851995 Mfr #: 8502SEO2V02S
Width: 5.47"HP @ 3 Phase - 240V: 30
Action: NonreversingNEMA Size: 3
Hz: 50/60HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: NEMA Magnetic Contactor
HP @ 3 Phase - 208V: 25Depth: 6.5"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 50
Height: 7.09"Full Load Amps: 90
Coil Volts: 120VACFrame / Series / Class / Code: Class 8502
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, 90 Full Load Amps, 120VAC Coil Volts, Enclosure NEMA Rating No Enclosure, NEMA Size 3, Nonreversing Action, Number of Poles 3, Hz 50/60, 25 HP @ 3 Phase - 208V, 30.0 HP @ 3 Phase - 240V, 50 HP @ 3 Phase - 480V, 50 HP @ 3 Phase - 575V, Height 7.09 In., Width 5.47 In., Depth 6.5 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews