BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

SQUARE D| Zoro #: G0904251| Mfr #: 8502SAG12V02S

$305.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 6"HP @ 3 Phase - 575V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904251 Mfr #: 8502SAG12V02S
Hz: 50/60Depth: 6"
HP @ 3 Phase - 575V: 2HP @ 3 Phase - 208V: 1-1/2
Action: Non-ReversingNEMA Size: 00
Full Load Amps: 9HP @ 3 Phase - 480V: 2
Coil Volts: 120VACWidth: 5.28''
Number of Poles: 3Enclosure NEMA Rating: 1
HP @ 3 Phase - 240V: 1-1/2Height: 10"
Frame / Series / Class / Code: Class 8502Item: Magnetic Contactor
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Contactor, Full Load Amps 9, Coil Volts 120VAC, NEMA Contactor Size 00, Reversing No, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, HP @ 3 Phase - 575V 2, Number of Poles 3, Enclosure NEMA Rating 1, Hz 50/60, Height 10 In., Width 5.28'', Depth 6 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews