KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Contactor, 9A, 240VAC, NEMA00

SQUARE D| Zoro #: G0840287| Mfr #: 8502SAO11V03

$191.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.22"
Action: Nonreversing
NEMA Size: 00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840287 Mfr #: 8502SAO11V03
Width: 3.22"Action: Nonreversing
NEMA Size: 00Hz: 50/60
Number of Poles: 2Item: NEMA Magnetic Contactor
Enclosure NEMA Rating: No EnclosureHP @ 1 Phase - 240V: 1
HP @ 1 Phase - 120V: 1/3Height: 4.34"
Full Load Amps: 9Coil Volts: 240VAC
Frame / Series / Class / Code: Class 8502Standards: UL, CSA
Depth: 4.22"Country of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, 9 Full Load Amps, 240VAC Coil Volts, Enclosure NEMA Rating No Enclosure, NEMA Size 00, Nonreversing Action, Number of Poles 2, Hz 50/60, 1/3 HP @ 1 Phase - 120V, 1.0 HP @ 1 Phase - 240V, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews