NEMA Magnetic Contactor, 9A, 240VAC, NEMA00

SQUARE D| Zoro #: G0766166| Mfr #: 8502SAO12V03

$182.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766166 Mfr #: 8502SAO12V03
Number of Poles: 3Hz: 50/60
Action: NonreversingStandards: UL, CSA
Item: NEMA Magnetic ContactorCoil Volts: 240VAC
NEMA Size: 00HP @ 3 Phase - 208V: 1-1/2
HP @ 3 Phase - 480V: 2Height: 4.34"
Width: 3.22"Depth: 4.22"
Full Load Amps: 9HP @ 3 Phase - 575V: 2
HP @ 3 Phase - 240V: 1.5Enclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Class 8502Country of Origin (subject to change): Multiple

Product Description

NEMA Magnetic Contactor, 9 Full Load Amps, 240VAC Coil Volts, Enclosure NEMA Rating No Enclosure, NEMA Size 00, Nonreversing Action, Number of Poles 3, Hz 50/60, 1-1/2 HP @ 3 Phase - 208V, 1.5 HP @ 3 Phase - 240V, 2 HP @ 3 Phase - 480V, 2 HP @ 3 Phase - 575V, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.