NEMA Magnetic Contactr, 135A, 120VAC, NEMA4

SQUARE D| Zoro #: G0652617| Mfr #: 8502SFO2V02S

$1980.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
HP @ 3 Phase - 240V: 50
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652617 Mfr #: 8502SFO2V02S
Width: 6"HP @ 3 Phase - 240V: 50
Action: NonreversingNEMA Size: 4
Hz: 50/60HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: NEMA Magnetic Contactor
HP @ 3 Phase - 208V: 40Depth: 6.5"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 100
Height: 8.19"Full Load Amps: 135
Coil Volts: 120VACFrame / Series / Class / Code: Class 8502
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, Full Load Amps 135, Coil Volts 120VAC, NEMA Contactor Size 4, Reversing No, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 100, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 8.19 In., Width 6 In., Depth 6.5 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews