KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Contactr, 18A, 120VAC, NEMA 0

SQUARE D| Zoro #: G1178037| Mfr #: 8502SBG2V02S

$346.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.28''
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178037 Mfr #: 8502SBG2V02S
Width: 5.28''HP @ 3 Phase - 240V: 3
Action: NonreversingNEMA Size: 0
Hz: 50/60HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: NEMA Magnetic Contactor
HP @ 3 Phase - 208V: 3Depth: 6"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 5
Height: 10"Full Load Amps: 18
Coil Volts: 120VACFrame / Series / Class / Code: Class 8502
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, Full Load Amps 18, Coil Volts 120VAC, NEMA Contactor Size 0, Reversing No, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Number of Poles 3, Enclosure NEMA Rating 1, Hz 50/60, Height 10 In., Width 5.28'', Depth 6 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews