KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Contactr, 18A, 120VAC, NEMA 0

SQUARE D| Zoro #: G1155506| Mfr #: 8502SBO1V02S

$206.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.22"
Action: Nonreversing
NEMA Size: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155506 Mfr #: 8502SBO1V02S
Width: 3.22"Action: Nonreversing
NEMA Size: 0Hz: 50/60
Number of Poles: 2Item: NEMA Magnetic Contactor
Enclosure NEMA Rating: No EnclosureHP @ 1 Phase - 240V: 2
HP @ 1 Phase - 120V: 1Height: 4.34"
Full Load Amps: 18Coil Volts: 120VAC
Frame / Series / Class / Code: Class 8502Standards: UL, CSA
Depth: 4.22"Country of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, Full Load Amps 18, Coil Volts 120VAC, NEMA Contactor Size 0, Reversing No, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, Number of Poles 2, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews