DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Contactr, 18A, 480VAC, NEMA 0

SQUARE D| Zoro #: G2178093| Mfr #: 8502SBO2V06

$333.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5
Depth: 4.22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178093 Mfr #: 8502SBO2V06
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
Depth: 4.22"Number of Poles: 3
Coil Volts: 480VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Class 8502HP @ 3 Phase - 240V: 3
Standards: UL, CSAHP @ 3 Phase - 208V: 3
Width: 3.22"Action: Nonreversing
Full Load Amps: 18Hz: 50/60
Height: 4.34"Item: NEMA Magnetic Contactor
NEMA Size: 0Country of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, 18 Full Load Amps, 480VAC Coil Volts, Enclosure NEMA Rating No Enclosure, NEMA Size 0, Nonreversing Action, Number of Poles 3, Hz 50/60, 3 HP @ 3 Phase - 208V, 3.0 HP @ 3 Phase - 240V, 5 HP @ 3 Phase - 480V, 5 HP @ 3 Phase - 575V, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews