KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Contactr, 270A, 480VAC, NEMA5

SQUARE D| Zoro #: G1995804| Mfr #: 8502SGO2V06

$3069.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.66"
HP @ 3 Phase - 240V: 100
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995804 Mfr #: 8502SGO2V06
Width: 8.66"HP @ 3 Phase - 240V: 100
Action: NonreversingNEMA Size: 5
Hz: 50/60HP @ 3 Phase - 575V: 200
Number of Poles: 3Item: NEMA Magnetic Contactor
HP @ 3 Phase - 208V: 75Depth: 8.75"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 200
Height: 12.31"Full Load Amps: 270
Coil Volts: 480VACFrame / Series / Class / Code: Class 8502
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Contactor, 270 Full Load Amps, 480VAC Coil Volts, Enclosure NEMA Rating No Enclosure, NEMA Size 5, Nonreversing Action, Number of Poles 3, Hz 50/60, 75 HP @ 3 Phase - 208V, 100.0 HP @ 3 Phase - 240V, 200 HP @ 3 Phase - 480V, 200 HP @ 3 Phase - 575V, Height 12.31 In., Width 8.66 In., Depth 8.75 In., Frame / Series / Class / Code Class 8502, Standards UL, CSA

Reviews