BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1484682| Mfr #: 8536SBG2V03H30

$384.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 6.00"Starter Type: NEMA Style
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484682 Mfr #: 8536SBG2V03H30
Hz: 50/60Depth: 6.00"
Starter Type: NEMA StyleHP @ 3 Phase - 575V: 5
HP @ 3 Phase - 208V: 3Standards: UL, CSA
Overload Relay Amp Setting: 6 to 18AAction: Nonreversing
Includes: Solid State Overload RelayNEMA Size: 0
HP @ 3 Phase - 480V: 5Coil Volts: 240VAC
Width: 5.3"Number of Poles: 3
Enclosure NEMA Rating: 1HP @ 3 Phase - 240V: 3
Height: 10"Amps AC: 18
Item: NEMA Magnetic Motor StarterFeatures: Solid State Overload Relay
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 5.3 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 3, Height 10 In., Depth 6.00 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews