Square D
Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO
Mfr # 8536SBG2V06H30
Zoro # G0345877
$643.59
34% off
Free Shipping & Returns
$420.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 6 to 18A
- Enclosure NEMA Rating 1
- Auxiliary Contact Form Not Applicable
- HP @ 3 Phase - 240V 3 hp
- Starter Type NEMA Style
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO 8536SBG2V02H30S
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts 8536SBG2V08H30
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SBG2V03H30
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles 8536SCO3V03
- SQUARE D Contactor+Relay Coil 277Vac Nema 9998LH55
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts 8536SBG2V06
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8736SAG16V02S
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles 8538SBG33V02S
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles 8536SAG11V02S
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 4518A 24Vdc, 24V DC, 3 Poles LUCA18BL
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14CUA32AA
- Square D Magnetic Motor Starters