HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1597014| Mfr #: 8536SBO2V02H30S

$318.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 5
Features: Solid State Overload Relay
Depth: 3.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597014 Mfr #: 8536SBO2V02H30S
HP @ 3 Phase - 575V: 5Features: Solid State Overload Relay
Depth: 3.50"Coil Volts: 120VAC
Enclosure NEMA Rating: No EnclosureNumber of Poles: 3
HP @ 3 Phase - 480V: 5Overload Relay Amp Setting: 6 to 18A
Includes: Solid State Overload RelayHP @ 3 Phase - 240V: 3
Standards: UL, CSAWidth: 4.5"
NEMA Size: 0Action: Nonreversing
Amps AC: 18Hz: 50/60
Height: 6.9"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 3Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 4.5 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 3, Height 6.9 In., Depth 3.50 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews