NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0522216| Mfr #: 8536SBO2V06H30

$321.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 0Action: NonreversingAuxiliary Contact Form: 1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522216 Mfr #: 8536SBO2V06H30
NEMA Size: 0Action: Nonreversing
Auxiliary Contact Form: 1NOStarter Type: NEMA Style
Amps AC: 18Height: 6.9"
Includes: Solid State Overload RelayDepth: 3.50"
HP @ 3 Phase - 208V: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 480V: 5Overload Relay Amp Setting: 6 to 18A
Hz: 50/60Coil Volts: 480VAC
Width: 4.5"Features: Solid State Overload Relay
Number of Poles: 3HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 240V: 3Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 4.5 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 3, Height 6.9 In., Depth 3.50 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews