HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1991105| Mfr #: 8536SBW12V03H30

$704.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 6
Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 7.81"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991105 Mfr #: 8536SBW12V03H30
HP @ 3 Phase - 575V: 6Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 7.81"Coil Volts: 240VAC
Enclosure NEMA Rating: 4, 4XNumber of Poles: 3
HP @ 3 Phase - 480V: 5Overload Relay Amp Setting: 6 to 18A
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismHP @ 3 Phase - 240V: 3
Standards: UL, CSAWidth: 6.38"
NEMA Size: 0Action: Nonreversing
Amps AC: 18Hz: 50/60
Height: 13.19"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 3Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 240VAC, Enclosure NEMA Rating 4, 4X, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 6.38 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews