Our cart is on the fritz (and we’re working hard to fix it)! Head to our fantastic eBay store to order.
Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0914706| Mfr #: 8536SBW12V08H30

$711.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Overload Relay Amp Setting: 6 to 18A
  • Standards: UL, CSA
  • Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914706 Mfr #: 8536SBW12V08H30
Overload Relay Amp Setting: 6 to 18AStandards: UL, CSA
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismDepth: 7.81"
HP @ 3 Phase - 480V: 5Hz: 50/60
Action: NonreversingCoil Volts: 208VAC
Item: NEMA Magnetic Motor StarterNEMA Size: 0
HP @ 3 Phase - 208V: 3Auxiliary Contact Form: 1NO
HP @ 3 Phase - 240V: 3Starter Type: NEMA Style
Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismNumber of Poles: 3
HP @ 3 Phase - 575V: 6Width: 6.38"
Amps AC: 18Enclosure NEMA Rating: 4, 4X
Height: 13.19"Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 208VAC, Enclosure NEMA Rating 4, 4X, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 6.38 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

Hazardous material

Reviews