KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1202415| Mfr #: 8536SCG3V03H30

$409.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.3"
Starter Type: NEMA Style
Includes: Solid State Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202415 Mfr #: 8536SCG3V03H30
Width: 5.3"Starter Type: NEMA Style
Includes: Solid State Overload RelayAmps AC: 27
HP @ 3 Phase - 240V: 7-1/2Action: Nonreversing
NEMA Size: 1Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 7-1/2Features: Solid State Overload Relay
Depth: 6.00"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 10Height: 10"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 9 to 27ACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 9 to 27A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 5.3 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 7-1/2, Height 10 In., Depth 6.00 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews