DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0762133| Mfr #: 8536SCO3V08H30

$378.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
Features: Solid State Overload Relay
Depth: 3.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762133 Mfr #: 8536SCO3V08H30
HP @ 3 Phase - 575V: 10Features: Solid State Overload Relay
Depth: 3.50"Coil Volts: 208VAC
Enclosure NEMA Rating: No EnclosureNumber of Poles: 3
HP @ 3 Phase - 480V: 10Overload Relay Amp Setting: 9 to 27A
Includes: Solid State Overload RelayHP @ 3 Phase - 240V: 7-1/2
Standards: UL, CSAWidth: 4.5"
NEMA Size: 1Action: Nonreversing
Amps AC: 27Hz: 60
Height: 6.9"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 7-1/2Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 9 to 27A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 4.5 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 7-1/2, Height 6.9 In., Depth 3.50 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews