Shop Alternate Products
This Product is Discontinued
Square D
Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, 1NO (Discontinued)
Mfr # 8536SCW13V02H30S
Zoro # G2372666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overload Relay Amp Setting 9 to 27A
- Coil Volts 120V AC
- Enclosure NEMA Rating 4, 4X
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 7 1/2 hp