KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0670817| Mfr #: 8536SDG1V02H30S

$743.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.3"
Starter Type: NEMA Style
Includes: Solid State Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670817 Mfr #: 8536SDG1V02H30S
Width: 6.3"Starter Type: NEMA Style
Includes: Solid State Overload RelayAmps AC: 45
HP @ 3 Phase - 240V: 15Action: Nonreversing
NEMA Size: 2Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Features: Solid State Overload Relay
Depth: 7.80"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 25Height: 12.69"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 15 to 45ACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 6.3 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 12.69 In., Depth 7.80 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews