DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1358743| Mfr #: 8536SDG1V06H30

$794.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 25
Features: Solid State Overload Relay
Depth: 7.80"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358743 Mfr #: 8536SDG1V06H30
HP @ 3 Phase - 575V: 25Features: Solid State Overload Relay
Depth: 7.80"Coil Volts: 480VAC
Enclosure NEMA Rating: 1Number of Poles: 3
HP @ 3 Phase - 480V: 25Overload Relay Amp Setting: 15 to 45A
Includes: Solid State Overload RelayHP @ 3 Phase - 240V: 15
Standards: UL, CSAWidth: 6.3"
NEMA Size: 2Action: Nonreversing
Amps AC: 45Hz: 50/60
Height: 12.69"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 480VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 6.3 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 12.69 In., Depth 7.80 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews