KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0861542| Mfr #: 8536SDG1V08H30

$714.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.3"
Starter Type: NEMA Style
Includes: Solid State Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861542 Mfr #: 8536SDG1V08H30
Width: 6.3"Starter Type: NEMA Style
Includes: Solid State Overload RelayAmps AC: 45
HP @ 3 Phase - 240V: 15Action: Nonreversing
NEMA Size: 2Auxiliary Contact Form: 1NO
Hz: 60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Features: Solid State Overload Relay
Depth: 7.80"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 25Height: 12.69"
Coil Volts: 208VACStandards: UL, CSA
Overload Relay Amp Setting: 15 to 45ACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 208VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 6.3 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 12.69 In., Depth 7.80 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews