NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1109622| Mfr #: 8536SDH1V02H30S

$752.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9.84"
Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109622 Mfr #: 8536SDH1V02H30S
Width: 9.84"Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 45
HP @ 3 Phase - 240V: 15Action: Nonreversing
NEMA Size: 2Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 8.63"Enclosure NEMA Rating: 3R, 12
HP @ 3 Phase - 480V: 25Height: 16.28"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 15 to 45ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 120VAC, Enclosure NEMA Rating 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 9.84 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews