Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G2574013
  • Mfr #: 8536SDO1V02H30S
$887.91
  • Standards: CSA, UL
  • Action: Nonreversing
  • HP @ 3 Phase - 575V: 25 hp
See full product details
This item ships free.

Square D #8536SDO1V02H30S Specifications

  • Zoro #: G2574013
  • Mfr #: 8536SDO1V02H30S
Standards: CSA, UL Action: Nonreversing
HP @ 3 Phase - 575V: 25 hp Depth: 5.0 in
Auxiliary Contact Form: 1NO Amps AC: 45
Height: 7.9 in Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 208V: 10 hp Overload Relay Amp Setting: 15 to 45A
Hz: 50/60 HP @ 3 Phase - 240V: 15 hp
NEMA Size: 2 Features: Solid State Overload Relay
HP @ 3 Phase - 480V: 25 hp Starter Type: NEMA Style
Item: NEMA Magnetic Motor Starter Includes: Solid State Overload Relay
Number of Poles: 3 Width: 5 in
Coil Volts: 120V AC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 5 in, Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 25 hp, HP @ 3 Phase - 208V 10 hp, Height 7.9 in, Depth 5.0 in, Standards CSA, UL

Reviews of Square D #8536SDO1V02H30S